Apply to be a TradeMaster!
Main product image of Wood & General Purpose Oscillating Blade Combo (3 PK), DWA4206BM-3
Magnifying glass
Hover image to zoom

Wood & General Purpose Oscillating Blade Combo (3 PK), DWA4206BM-3

Brand:
Dewalt
SKU:
DWA4206BM-3
Rating:
(0)
Q&A:
(0)
Wood & General Purpose Oscillating Blade Combo (3 PK), DWA4206BM-3
Magnifying glass
Hover image to zoom
$22.89 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cobalt

Description

–
Take on challenging applications with the DEWALT General Purpose 1-1/4 in. PlungePoint Oscillating Blade (DWA4258). Designed to deliver up to 7X the life when cutting through framing nails, this blade is engineered with a PlungePoint tip for quick and precise plunge cuts. With a high-speed steel edge constructed to withstand repeated nail strikes, this durable bi-metal blade is built for long life in common construction materials.

  • Up To 7X The Life When Cutting Nails - Cut through common construction materials with a high-performance coating that delivers up to 7X the life when cutting nail-embedded wood.
  • PLUNGEPOINT Tip - Take on precision applications with the PLUNGEPOINT Tip designed for quick and precise plunge cuts.
  • Durable Bi-Metal Construction - Featuring a high-speed steel cutting edge designed to withstand repeated nail strikes when working in common construction materials.
  • TOOL-FREE BLADE CHANGE - Change blades without the need of an adaptor with the Universal Fitment Blade Connection System.

Specs

–
Application:

Cutting

Product Type:

Blade

Material:

Cobalt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy