Apply to be a TradeMaster!
Main product image of 1-1/4" General Purpose Plungepoint Blade (10 PK), DWA4258B
Magnifying glass
Hover image to zoom

1-1/4" General Purpose Plungepoint Blade (10 PK), DWA4258B

Brand:
Dewalt
SKU:
DWA4258B
Rating:
(0)
Q&A:
(0)
1-1/4" General Purpose Plungepoint Blade (10 PK), DWA4258B
Magnifying glass
Hover image to zoom
$97.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Take on challenging applications with the DEWALT General Purpose 1-1/4 in. PlungePoint Oscillating Blade (DWA4258). Designed to deliver up to 7X the life when cutting through framing nails, this blade is engineered with a PlungePoint tip for quick and precise plunge cuts. With a high-speed steel edge constructed to withstand repeated nail strikes, this durable bi-metal blade is built for long life in common construction materials.

  • UP TO 7X THE LIFE WHEN CUTTING NAILS - Cut through common construction materials with a high-performance coating that delivers up to 7X the life when cutting nail-embedded wood
  • PLUNGEPOINT TIP - Take on precision applications with the PlungePoint tip designed for quick and precise plunge cuts
  • DURABLE BI-METAL CONSTRUCTION - Featuring a high-speed steel cutting edge designed to withstand repeated nail strikes when working in common construction materials
  • TOOL-FREE BLADE CHANGES - Change blades without the need of an adaptor with the Universal Fitment Blade Connection System
  • TOOL-FREE BLADE CHANGES - Change blades without the need of an adaptor with the UNIVERSAL FITMENT Blade Connection System

Specs

–
Application:

Cutting

Product Type:

Blade

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy