Apply to be a TradeMaster!
Main product image of Oscillating Remodeling Assortment (5 pc), DWA425RSET
Magnifying glass
Hover image to zoom

Oscillating Remodeling Assortment (5 pc), DWA425RSET

Brand:
Dewalt
SKU:
DWA425RSET
Rating:
(0)
Q&A:
(0)
Oscillating Remodeling Assortment (5 pc), DWA425RSET
Magnifying glass
Hover image to zoom
$45.86 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Take on challenging applications with the DEWALT General Purpose 1-1/4 in. PlungePoint Oscillating Blade (DWA4258). Designed to deliver up to 7X the life when cutting through framing nails, this blade is engineered with a PlungePoint tip for quick and precise plunge cuts. Take on challenging remodeling work with the DEWALT General Purpose 3-Sided Oscillating Blade (DWA4283) that's engineered to deliver fast performance. Designed to make plunge and rip cuts in drywall and cut through wood with nails, this durable bi-metal blade features a proprietary 3-sided design. With a cutting width of 2 1/8 in. (54 mm), this blade is ideal for installing single gang electrical boxes. DEWALT 1-1/4" PlungePoint Oscillating Blade (DWA4258) vs Previous Generation DeWALT 1 ¼" Bi-Metal Oscillating Blade DWA4203 Cutting Nail Embedded Wood.

  • Up To 7X The Life When Cutting Nails - Cut through common construction materials with a high-performance coating that delivers up to 7X the life when cutting nail-embedded wood.
  • PLUNGEPOINT Tip - Take on precision applications with the PLUNGEPOINT Tip designed for quick and precise plunge cuts.
  • Quick, Accurate Cutouts - Make plunge and rip cuts fast in drywall with a proprietary, 3-sided blade design.
  • Convenient Blade Size - Install single gang electrical boxes with an ideal cutting width of 2 1/8 in. (54 mm).
  • Efficient Metal Cutting - Take on metal cutting applications with precision ground carbide tipped teeth designed to deliver long life.

Specs

–
Product Type:

Blade

Application:

Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy