Apply to be a TradeMaster!
Main product image of 2-1/8"  3-Sided General Purpose Oscillating Blade (3 PK), DWA4283-3
Magnifying glass
Hover image to zoom

2-1/8" 3-Sided General Purpose Oscillating Blade (3 PK), DWA4283-3

Brand:
Dewalt
SKU:
DWA4283-3
Rating:
(0)
Q&A:
(0)
2-1/8"  3-Sided General Purpose Oscillating Blade (3 PK), DWA4283-3
Magnifying glass
Hover image to zoom
$30.02 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cobalt

Description

–
Take on challenging remodeling work with the DEWALT General Purpose 3-Sided Oscillating Blade (DWA4283) that's engineered to deliver fast performance. Designed to make plunge and rip cuts in drywall and cut through wood with nails, this durable bi-metal blade features a proprietary 3-sided design. With a cutting width of 2 1/8 in. (54 mm), this blade is ideal for installing single gang electrical boxes. This 3-Sided Oscillating Blade offers tool-free blade changes for convenience and speed on tough jobsites.

  • Quick, Accurate Cutouts - Make plunge and rip cuts fast in drywall with a proprietary, 3-sided blade design.
  • Convenient Blade Size - Install single gang electrical boxes with an ideal cutting width of 2-1/8 in. (54 mm).
  • Accurate Plunge Cuts & Chip Removal - Make precise plunge cuts with a chamfered cutting edge design.
  • Durable Bi-Metal Construction - Featuring a high-speed steel cutting edge designed to withstand repeated nail strikes when working in common construction material.
  • Tool-Free Blade Changes - Change blades without the need of an adaptor with the Universal Fitment Blade Connection System.

Specs

–
Application:

Cutting

Material:

Cobalt

Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy