Apply to be a TradeMaster!
Main product image of 2-1/8"  3-Sided General Purpose Oscillating Blade (25 PK), DWA4283B25
Magnifying glass
Hover image to zoom

2-1/8" 3-Sided General Purpose Oscillating Blade (25 PK), DWA4283B25

Brand:
Dewalt
SKU:
DWA4283B25
Rating:
(0)
Q&A:
(0)
2-1/8"  3-Sided General Purpose Oscillating Blade (25 PK), DWA4283B25
Magnifying glass
Hover image to zoom
$264.76 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Take on challenging remodeling work with the DEWALT General Purpose 3-Sided Oscillating Blade (DWA4283) that's engineered to deliver fast performance. Designed to make plunge and rip cuts in drywall and cut through wood with nails, this durable bi-metal blade features a proprietary 3-sided design. With a cutting width of 2 1/8 in. (54 mm), this blade is ideal for installing single gang electrical boxes. This 3-Sided Oscillating Blade offers tool-free blade changes for convenience and speed on tough jobsites.

  • Quick, accurate cutouts - make plunge and rip cuts fast in drywall with a proprietary, 3-sided blade design
  • Convenient blade size - install single gang electrical boxes with an ideal cutting width of 2 1/8 in. (54 mm)
  • Accurate plunge cuts & chip removal - make precise plunge cuts with a chamfered cutting edge design
  • Durable bi-metal construction - featuring a high-speed steel cutting edge designed to withstand repeated nail strikes when working in common construction materials
  • Tool-free blade changes - change blades without the need of an adaptor with the Universal Fitment blade connection system

Specs

–
Product Type:

Blade

Application:

Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy