Apply to be a TradeMaster!
Main product image of General Purpose Oscillating Assortment (8 pc), DWA428SET
Magnifying glass
Hover image to zoom

General Purpose Oscillating Assortment (8 pc), DWA428SET

Brand:
Dewalt
SKU:
DWA428SET
Rating:
(0)
Q&A:
(0)
General Purpose Oscillating Assortment (8 pc), DWA428SET
Magnifying glass
Hover image to zoom
$75.60 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide

Description

–
Take on challenging applications with the DEWALT General Purpose 1-1/4 in. PlungePoint Oscillating Blade (DWA4258). Designed to deliver up to 7X the life when cutting through framing nails, this blade is engineered with a PlungePoint tip for quick and precise plunge cuts. With a high-speed steel edge constructed to withstand repeated nail strikes, this durable bi-metal blade is built for long life in common construction materials. DEWALT 1-1/4" PlungePoint Oscillating Blade (DWA4258) vs Previous Generation DeWALT 1 1/4" Bi-Metal Oscillating Blade DWA4203 Cutting Nail Embedded Wood.

  • Power through a range of cutting applications, including wood with nails
  • Universal Fitment for use on all major brands
  • Tool-Free Blade Changes - Change blades without the need of an adaptor with the Universal Fitment Blade Connection System

Specs

–
Material:

Carbide

Application:

Cutting

Product Type:

Blade

Blade Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy