Apply to be a TradeMaster!
Main product image of Elite Series 4-1/2" x 7/8" Cutting Wheel
Magnifying glass
Hover image to zoom

Elite Series 4-1/2" x 7/8" Cutting Wheel

Brand:
Dewalt
SKU:
DWA8951F
Rating:
(0)
Q&A:
(0)
Elite Series 4-1/2" x 7/8" Cutting Wheel
Magnifying glass
Hover image to zoom
$2.40 each
In Stock
In Stock
Get 32 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
13300 RPM

Description

–

Note: Product may not be representation of exact item


Swiftly cut through rebar, heavy wall pipe, and sheet metal with the DEWALT ELITE SERIES Steel Cutting Wheel. Engineered for up to 2.5X life vs. Norton and 3M the wheel was designed to cut more metal over time, meaning you will use fewer wheels in high-intensity applications. Make fast cuts in a range of metals with the wheel's sharp, crystalline, densely packed grain structure, which features grains that were heat-treated and pressurized for more cutting edges in less space.


Product Features

  • UP TO 2.5X LIFE vs. Norton & 3M
  • DURABLE WHEELS CUT MORE METAL: Use fewer wheels in extreme applications with a Pressure Pact design
  • CONSISTENT PRO-GRADE PERFORMANCE: High-tech grains densely packed under heat and pressure for more cutting edges in less space
  • FAST CUTS IN DEMANDING APPLICATIONS: Cut through a wide range of metals with sharp, crystalline grains.
  • SMOOTH, POWERFUL CUTTING: Seamless cutting with the help razor-sharp grains

Specs

  • Arbor: 7/8"
  • Diameter: 4-1/2"
  • Max RPM: 13,300

Specs

–
Product Type:

Cut-Off Disc

Diameter:

4-1/2"

Arbor:

7/8"

Blade Material:

Aluminum Oxide

RPM:

13300

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy