Apply to be a TradeMaster!
Main product image of 7-1/4" 48T, Metal Cutting Saw Blade, DWAM71448
Magnifying glass
Hover image to zoom

7-1/4" 48T, Metal Cutting Saw Blade, DWAM71448

Brand:
Dewalt
SKU:
DWAM71448
Rating:
(0)
Q&A:
(0)
7-1/4" 48T, Metal Cutting Saw Blade, DWAM71448
Magnifying glass
Hover image to zoom
$55.64 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cobalt

Description

–
The DEWALT 7-1/4-inch 48 Tooth metal cutting circular saw blade delivers fast, smooth cutting across a wide range of ferrous steel materials. The durable metal cutting carbide tips are designed to reduce wear, withstand impacts and provide long life in ferrous metals. The blade is laser cut and precision balanced with additional vibration reducing slots to ensure smooth operation and clean cuts with minimal burr. For best results, pair with a dedicated metal cutting saw such as the DEWALT DCS383.

  • Cuts cleanly and quickly through ferrous metals
  • Precision balanced with additional anti-vibration vents for fast, smooth cuts
  • Designed to reduce the potential for kickback during operation
  • Works across a wide range of common steel building materials

Specs

–
Arbor:

5/8"

Application:

Cutting

Material:

Cobalt

Product Type:

Blade

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy