Apply to be a TradeMaster!
Main product image of 7-1/4" 24T Elite Circular Saw Blade
Magnifying glass
Hover image to zoom
7-1/4" 24T Elite Circular Saw Blade
Magnifying glass
Hover image to zoom
$16.28 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
With up to twice the life of the Diablo® D0724R 7-1/4" 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test, you can be sure you have the right tools for heavy-duty projects with 7-1/4" 24T DEWALT ELITE SERIES™ Circular Saw Blades.The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts.

Features:
  • Long-lasting performance with up to 2X the life of Diablo®
  • Built for long life with multi-tooth design for aggressive cuts
  • Designed for durability from Proprietary welded carbide tips
  • Smooth, effortless cutting with large heat vents for cool cuts
Specifications:
  • Tooth count: 24

Specs

–
Diameter (Inches):

7-1/4"

Product Type:

Saw Blade

Blade Material:

Carbide

Teeth:

24

Kerf:

1.7"

Tooth Design:

ATB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy