Apply to be a TradeMaster!
Main product image of Elite Series 7-1/4" 24T Circular Saw Blade (10 per Pack)
Magnifying glass
Hover image to zoom

Elite Series 7-1/4" 24T Circular Saw Blade (10 per Pack)

Brand:
Dewalt
SKU:
DWAW71424B10
Rating:
(0)
Q&A:
(0)
Elite Series 7-1/4" 24T Circular Saw Blade (10 per Pack)
Magnifying glass
Hover image to zoom
$115.52 each
BOX UP & SAVE 20%
$924.90 box of 10
$92.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
7-1/4" Diameter

Description

–
With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T DEWALT ELITE SERIES™ Circular Saw Blades.The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts.

Features
  • LONG-LASTING PERFORMANCE with up to 2X the life of Diablo®*
  • BUILT FOR LONG LIFE with mulit-tooth design for aggressive cuts
  • DESIGNED for DURABILITY from Proprietary welded carbide tips
  • SMOOTH, EFFORTLESS CUTTING with large heat vents for cool cuts

Specs

–
Product Type:

Saw Blade

Diameter:

7-1/4"

Teeth:

24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy