Apply to be a TradeMaster!
Main product image of Corded Reciprocating Saw (12 Amp)
Magnifying glass
Hover image to zoom

Corded Reciprocating Saw (12 Amp)

Brand:
Dewalt
SKU:
DWE305
Rating:
(0)
Q&A:
(0)
Corded Reciprocating Saw (12 Amp)
Magnifying glass
Hover image to zoom
$163.34 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
The DWE305 Reciprocating Saw has a powerful 12 Amp motor with a variable speed trigger that provides up to 2,900 strokes per minute with a 1-1/8" stroke length for fast cutting. Features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting.

Features
  • Powerful 12 amp motor designed for heavy-duty applications
  • 4-position blade clamp allows for flush cutting and increased versatility
  • Keyless, lever-action blade clamp for quick and easy blade changes
  • 0-2,900 SPM and 1-1/8" stroke length for fast and efficient cutting.
  • Variable speed trigger allows user to instantly control speed

Specs
  • 4 Position Blade Clamp: Yes
  • Adjustable Shoe: Fixed
  • Anti Slip Comfort Grip: Yes
  • Keyless Blade Clamp: Lever
  • Power Tool Type: Corded
  • Stroke Length: 1-1/8"
  • Tool Length: 17.5"
  • Tool Weight: 7 lbs
  • Variable Speed Dial: No
  • Variable Speed Trigger: Yes

Includes:
  • DWE305 Reciprocating Saw

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Reciprocating Saw

Stroke:

1-1/8"

SPM:

0-2900

Batteries Included:

0

Power Source:

Corded

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy