Apply to be a TradeMaster!
Main product image of 4-1/2" Corded Small Angle Grinder (120V)
Magnifying glass
Hover image to zoom

4-1/2" Corded Small Angle Grinder (120V)

Brand:
Dewalt
SKU:
DWE402
Rating:
(0)
Q&A:
(0)
4-1/2" Corded Small Angle Grinder (120V)
Magnifying glass
Hover image to zoom
$200.89 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
11000 RPM
Product Highlight: Power Source
Corded
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
The DWE402 4-1/2" (115mm) Small Angle Grinder features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the tool, One-Touch Guard for 360-degree rotation, and Quick-Change™ Wheel Release for easy wheel removal.

Features
  • Next Generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
  • Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter the tool
  • Oversized brushes provide 2X brush life over previous model (D28402)
  • Large spiral bevel gear provides long transmission life
  • One-Touch ™ Guard allows for 360 degree rotation of the guard with a single action
  • Quick-Change ™ Wheel Release allows tool free wheel removal without need for a wrench
  • Top mounted and protected spindle lock button maximizes depth of cut without comprimising durability
  • Uniquely small gripping surface in this power class allows for the best comfort available in this class
  • Newly designed side handle provides excellent ergonomics while oversized threading provides durability
  • Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
  • Paddle switch with safety lock-off prevents accidental start up
  • Matching wheel flanges allow the use of common accessories

Specs
  • Amps: 11
  • Dust Ejection System: Yes
  • Max Watts Out: 1,400W
  • No Load Speed: 11,000 RPM
  • Power Tool Type: Corded
  • Spindle Size: 5/8" to 11"
  • Spindle Thread: 5/8" to 11"
  • Switch Type: Paddle w/ Lock On
  • Tool Length: 12"
  • Tool Free Flange System: Yes
  • Wheel Diameter: 4.5"

Includes:
  • 2-position side handle
  • 4-1/2” One-Touch™ (T27) Guard

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Grinder

Diameter:

4-1/2"

RPM:

11000

Arbor:

5/8"

Includes:

Side Handle

T27 Guard

Power Source:

Corded

Batteries Included:

0

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy