Apply to be a TradeMaster!
Main product image of 120V 4-1/2" Corded Small Angle Grinder
Magnifying glass
Hover image to zoom

120V 4-1/2" Corded Small Angle Grinder

Brand:
Dewalt
SKU:
DWE402N
Rating:
(0)
Q&A:
(0)
120V 4-1/2" Corded Small Angle Grinder
Magnifying glass
Hover image to zoom
$201.98 each
In Stock
In Stock
Get 60 Wed, Nov 25 - Mon, Nov 30

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
11 Amps
Product Highlight: Voltage
120v
Product Highlight: RPM
11000 RPM
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty
Product Highlight: Power Source
Corded

Description

–

The DWE402N 4-1/2" (115mm) Small Angle Grinder W/ No Lock-On features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the tool, One-Touch Guard for 360-degree rotation, and Quick-Change Wheel Release for easy wheel removal.


Features

  • 11 Amp AC/DC 11,000 RPM motor designer for faster material removal and higher overload protection
  • Low profile gear case allows for access into tighter spaces
  • One-Touch Guard allows for 360 degree rotation of the guard with a single action
  • Matching wheel flanges allow the use of common accessories
  • Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
  • Quick-Change wheel release provides easier and quicker wheel removal without the need for a wrench
  • No Lock-On Paddle switch lock-ff provides the user protection from accidental start up


Specifications

  • Amps: 11.0
  • No Load Speed: 11,000 RPM
  • Tool-Free Flange System: Yes
  • Max Watts Out: 1400 W
  • Power Tool Type: Corded
  • Tool Length: 12"
  • Wheel Diameter: 4-1/2"


Includes:

  • One-Touch Guard
  • 2-Position Side Handle
  • Wrench

Specs

–
Product Type:

Grinder

Amperage:

11

Voltage:

120v

RPM:

11000

Diameter:

4-1/2"

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Arbor:

5/8"

Batteries Included:

0

Includes:

T27 Guard

Side Handle

Wrench

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy