Shop Resideo Sale
Main product image of 2" (50mm) Brushless Variable Speed Paddle Switch Die Grinder w/ No Lock-On
Magnifying glass
Hover image to zoom

2" (50mm) Brushless Variable Speed Paddle Switch Die Grinder w/ No Lock-On

Brand:
Dewalt
SKU:
DWE4997NVS
Rating:
(0)
Q&A:
(0)
2" (50mm) Brushless Variable Speed Paddle Switch Die Grinder w/ No Lock-On
Magnifying glass
Hover image to zoom
$517.68 each
In Stock
In Stock
Get 8 Mon, Nov 23 - Wed, Nov 25

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
25000 RPM
Product Highlight: Diameter
2" Diameter
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty
Product Highlight: Power Source
Corded

Description

–
The 2 in. Brushless Paddle Switch Die Grinder (with no lock-on) features a brushless motor for long motor life and no need to change brushes. The 13 Amp motor delivers up to 1700 UWO. The variable speed paddle switch and dial help provide the user control over 7500 to 25000 RPM. This die grinder includes two PERFORM & PROTECT™ integrated control features - LANYARD READY™ and Kickback Brake.

Features
  • Brushless motor for long motor life and no brush changes
  • No-load speed of 7500 to 25000 RPM for speed range during all types of applications
  • Spindle lock button for quick accessory change
  • Precision 1/4 in. collet with 1/8 in. reducing sleeve for gripping strength, allowing user to operate both 1/4 in. and 1/8 in. shaft accessories
  • AC/DC capacity works off welding machines and generators for productivity and versatility
  • Kickback Brake shuts down the motor and brings the wheel to a stop when a pinch/stall event is detected
  • Includes LANYARD READY™ integrated solution to tether the tool to rigid structures when working at heights with a maximum lanyard length of 2m helping secure the tool in case it is dropped

Includes:
  • Die Grinder
  • Wrench
  • 1/4" Collet
  • 1/8" Reducing Sleeve

Specs

–
Product Type:

Grinder

RPM:

25000

Diameter:

2"

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Arbor:

1/4"

Batteries Included:

0

Power Source:

Corded

Includes:

Collet

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy