Apply to be a TradeMaster!
Main product image of 7-1/4" Lightweight Circular Saw
Magnifying glass
Hover image to zoom
7-1/4" Lightweight Circular Saw
Magnifying glass
Hover image to zoom
$170.16 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: RPM
5200 RPM
Product Highlight: Diameter
7-1/4" Diameter
Product Highlight: Power Source
Corded
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The DWE575 7-1/4" Lightweight Circular Saw is among the lightest saws in its class at only 8.8 lbs. The 15 Amp motor is powerful enough for the toughest applications. The bevel capacity of 57° and 2-9/16" depth of cut capacity provide versatility.

Features:
  • One of the lightest saws in its class at 8.8 lbs
  • 57° beveling capacity with stops at 45° and 22.5°
  • Anti-snag ball bearing lower guard provides smooth guard operation and long life in harsh environments
  • Integrated dust blower function cleans the line of sight during cutting
  • Clear line of sight aids in blade visibility from any angle
  • 15 amp motor, powerful enough for even the toughest applications
  • 2 9/16" Depth of cut capacity provides additional versatility of applications
  • Toughcord provides longer durability against cord pull outs
  • Durable high grade Aluminum smooth base for accurate cuts
  • On-board blade wrench storage allows for easy access to the wrench

Specifications:
  • Amps: 15 Amps
  • Bevel Stops: 45° / 22.5°
  • Depth of Cut at 45°: 2"
  • Electric Brake: No
  • Power Tool Type: Corded
  • Tool Weight: 8.8 lbs
  • Bevel Capacity: 57 Degrees °
  • Blade Diameter: 7-1/4"
  • Depth of Cut at 90°: 2.55"
  • Max Watts Out: 1,950 W
  • Rear Pivot: No

Includes:
  • Carbide tipped 7-1/4" blade
  • Blade wrench
  • Instruction user manual

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Circular Saw

Amperage:

15

RPM:

5200

Diameter:

7-1/4"

Blade Material:

Aluminum

Max Cut Depth:

2-9/16"

Max Bevel Capacity:

57 Degrees

Power Source:

Corded

Includes:

Saw Blade

Batteries Included:

0

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy