Apply to be a TradeMaster!
Main product image of 5-in-1 Multifunction Hacksaw
Magnifying glass
Hover image to zoom
5-in-1 Multifunction Hacksaw
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17", 12" Length

Description

–
Features:
  • 45° or 90° Blade angle used for standard and flush cuts
  • Low profile for cutting in tight spaces
  • Hacksaw front handle becomes a pistol grip jab saw
  • High tension securely holds the blade up to 330lbs
  • Long reach blade attaches to the front frame for long reach

Specifications:
  • Overall Length (in.): 17 in.
  • Blade Length (in.): 12 in.
  • Teeth per Inch: 8

Specs

–
Product Type:

Hacksaw

Length (Inches):

17"

12"

Teeth per Inch:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy