Apply to be a TradeMaster!
Main product image of 25 ft. x 1-1/4" XP Next Gen. Tape Measure
Magnifying glass
Hover image to zoom

25 ft. x 1-1/4" XP Next Gen. Tape Measure

Brand:
Dewalt
SKU:
DWHT36225S
Rating:
(0)
Q&A:
(0)
25 ft. x 1-1/4" XP Next Gen. Tape Measure
Magnifying glass
Hover image to zoom
DWHT36225S has been discontinued
Discontinued February 7, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
25 ft. x 1-1/8" Tape Measure
Brand:
Dewalt
SKU:DWHT36107
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
1-1/4" Width

Description

Tougher Case. Tougher Blade Coating. Tougher Hook Connection. The DEWALT Extended Performance (XP™) Tape Measure is our toughest ever. The XP™ Tape Measure is built around our Dual-Core™ Technology - a patented spring system that utilizes two retracting springs in a impact-resistant, heavy-duty case.

Features:
  • The XP™ Tape Measure features an impact-resistant PC/ABS case and survives a 60' drop
  • The built-in lanyard slot offers an additional security option.
  • Our toughest blade coating protects the paint and prevents rust longer
  • The DEWALT XP™ Tape Measure features our toughest hook connection - reinforced to reduce blade breakage
  • The redesigned screw-free belt clip holds tight and is easy to use.
  • Integrated lock protection guards the lock button when dropped.
  • Guaranteed tough, the DEWALT XP™ Tape Measure features 9" of heavy-duty thermoplastic coating at the end of the blade to reduce blade breakage near the hook.
  • The high-carbon steel blade provides 13' of straighter blade standout for increased reach and efficiency
  • The extra large end hook grabs construction material from all four sides making grabbing objects while taking measurements easy.


  • Blade Length: 25 Ft.
  • Blade Standout (ft): 13Ft
  • Blade Width (in) : 1-1/4"
  • Stud Markings (in): 16"
  • Blade Coating: Heavy-duty thermoplastic coating

Specs

Product Type:

Tape Measure

Length (Feet):

25'

Width (Inches):

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm