Apply to be a TradeMaster!
Main product image of 16 oz. Rip Claw Steel Hammer
Magnifying glass
Hover image to zoom

16 oz. Rip Claw Steel Hammer

Brand:
Dewalt
SKU:
DWHT51003
Rating:
(0)
Q&A:
(0)
16 oz. Rip Claw Steel Hammer
Magnifying glass
Hover image to zoom
$23.37 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel

Description

–
Features:
  • Smooth swing with balanced design for enhanced utility
  • 5X more durable grip* for secure, anti-slip handling in a range of worksite settings
  • Seamless toe-nailing: sleek, shield-shaped strike face for finish work
  • Built for long life: durable, one-piece steel construction with thick, heat-treated steel shaft
  • Tri-pull technology for versatility: remove finish nails, framing nails, and staples

Specs

–
Product Type:

Hammer

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy