Apply to be a TradeMaster!
Main product image of 200 Lumen Led Headlamp (Batteries Included)
Magnifying glass
Hover image to zoom

200 Lumen Led Headlamp (Batteries Included)

Brand:
Dewalt
SKU:
DWHT81424
Rating:
(2)
Q&A:
(0)
200 Lumen Led Headlamp (Batteries Included)
Magnifying glass
Hover image to zoom
$26.99 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
Use this 200 Lumen LED Headlamp to increase your visibility for those dimly lit or evening projects. It has an anti-slip strap to keep the headlamp securely on your hard hat in even the toughest conditions, and this durable light can withstand a 6.6-foot drop. It has a 24-hour run time, and includes a motion sensor to turn the light on and off as needed.

Features
  • Motion sensor turns the headlamp on and off to save time
  • Anti-slip strap secures to hard hat
  • Survives our repeated 6.6 ft. drop test for extreme durability
  • Double the lumen output with the same run time versus the previous generation (DWHT70440)
  • IP54 rated for dust and water resistance
Specifications:
  • Brightness: 50/200 Lumens
  • Run-Time: 6.5- 24 Hrs
  • Bulb Type: LED

Specs

–
Product Type:

Headlamp

Lumens:

200

Battery Type:

AAA

Batteries Included:

3

Power Source:

Battery

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Reasonable for the price

I might have given this only two stars because of the output beam being very narrow, but I fixed that with a piece of Scotch Magic Tape. I've used this trick on a lot of lights and it spreads the beam out nicely for indoor work. As shipped, this headlamp would be more suited for walking your dog or riding your bike. For a tradesman, it just doesn't make a lot of sense to have a tight spot beam. The next issue is the fact it isn't rechargeable, and the stated runtimes are extremely deceptive. Alkaline cells are terrible for high-drain devices. On low, this light draws about 175mA and on high about 750mA. At those rates, the capacity of an Alkaline is approximately 2/3rds of nominal on low and about 1/3rd on high. This is not a constant-current light, so output brightness drops off as the cells discharge. So that is how they are able to claim such a long runtime. The level of laziness on DeWALT's side to not even bother to use a LiPo cell with USB recharging is unforgivable. So much waste... I am using Eneloop rechargeable batteries. Some other issues exist, such as the flimsy battery door latch and the gimmicky motion sensing. I also don't like the shape of it and how it fits my head. Better for hardhat use, perhaps. So ultimately this is probably fine for limited use cases, but makes zero sense if you're crawling around in an attic or crawlspace all day long.
JRod
Boonies
1 years ago
Was this review helpful to you?

This is a great product; thank you Supply House!!!

I utilize this product to illuminate my visual field in the early morning hours when I walk, and in the evenings when I cleaning-up around my home.
Bright Light
Union County, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy