Apply to be a TradeMaster!
Main product image of 226 Piece Mechanical Drive Tool Set w/ Tough System Case (1/4", 5/16", 3/8")
Magnifying glass
Hover image to zoom

226 Piece Mechanical Drive Tool Set w/ Tough System Case (1/4", 5/16", 3/8")

Brand:
Dewalt
SKU:
DWMT45226H
Rating:
(0)
Q&A:
(0)
226 Piece Mechanical Drive Tool Set w/ Tough System Case (1/4", 5/16", 3/8")
Magnifying glass
Hover image to zoom
$287.71 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 5/16", 1/4", 7/16"

Description

–


Features
  • Comprehensive 1/4", 3/8", and 1/2" drive assortment in 3 easily removeable trays
  • Full polish chrome for corrosion resistance
  • Hard stamped markings on sockets and wrenches for clear identification
  • Includes three 72-tooth-count ratchets that allow for a 5° arc swing for maneuverability in restricted areas
  • Knurled beauty rings help reduce slippage for hand-tightening applications
  • ToughSystem integration with durable metal latches and removeable tray

Includes
  • Ratchets: 1/4 in., 3/8 in., and 1/2 in. Drive Ratchet Handle
  • 1/4 in. Drive 6 pt. Sockets: (SAE) – 5/32 ", 3/16 ", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
  • 3/8 in. Drive 6 pt. Sockets: (SAE) – 1/4", 5/16", 3/8"., 7/16", 1/2", 9/16"., 5/8", 11/16", 3/4", 13/16", 7/8"
  • 1/2 in. Drive 6 pt. Sockets: (SAE) – 7/1", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Combination Wrenches: (SAE) – 1/4", 5/16", 3/8", 1/2"
  • Accessories/Specialty Items: 1/4" Dr. Extention Bar 6", 3/8" Dr. Extension Bar 6", 1/2". Dr. Extension Bar 5"., 3/8". Dr. Universal Joint, 1/2". Dr. Universal Joint, 3/8". Dr. Spark Plug Socket 5/8", 3/8". Dr Adapter,
  • Specialty Bits | Screwdriver: (55) Specialty Bits (1) Bit Screwdriver

Specs

–
Product Type:

Driver Bit

Ratchet

Wrench

Screwdriver

Socket

Size:

3/8"

1/2"

5/16"

1/4"

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy