Apply to be a TradeMaster!
Main product image of 142 Piece 1/4" & 3/8" Drive Mechanics Tool Set w/ Case
Magnifying glass
Hover image to zoom

142 Piece 1/4" & 3/8" Drive Mechanics Tool Set w/ Case

Brand:
Dewalt
SKU:
DWMT73802
Rating:
(0)
Q&A:
(0)
142 Piece 1/4" & 3/8" Drive Mechanics Tool Set w/ Case
Magnifying glass
Hover image to zoom
$165.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
This 142 pc. Mechanics Tool Set is a versatile choice with two pear head ratchets, a variety of sockets, extensions, universal joints and adapters. The set comes in a durable case featuring metal latches for added security. The 72 tooth count ratchets come equipped with a quick release button to easily attach or remove a socket. The sockets included DirectTorque™ technology to help prevent rounding of fasteners and provide better grip.

Includes:
  • 1/4 in. Drive 6 pt. sockets: SAE 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 5, 6, 7, 8, 9, 10, 11, 12, 13
  • 1/4 in. Drive 6 pt. deep sockets: SAE 5/16, 11/32, 3/8, 7/16, 1/2, Metric 9, 10, 11, 12, 13
  • 1/4 in. Drive 6 in. Extension, 1/4 in. Drive Universal Joint
  • 3/8 in. Drive 6 pt. deep sockets: 5/8, 11/16, 3/4, 13/16, 7/8, Metric 16, 17, 18, 19
  • 3/8 in. Drive 6 in. Extension, 3/8 in. Drive Universal Joint
  • Combination Wrench SAE 3/8, 7/16, 1/2, 9/16, 5/8, Metric 10, 11, 13, 14, 15
  • 1/4 in. x 3/8 in. Increasing Adapter, 3/8 in. x 1/4 in. Reducing Adapter, 3/8 in. Spark Plug Socket 5/8 in.
  • ¼ and 3/8 in. Pear Head Ratchet
  • 14 pc. standard hex key set, 14 pc. metric hex key set
  • Nut driver bit: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 5, 6, 7, 8
  • Vinyl grip multi driver
  • 22 pc. bit set with storage case
  • 3/8 in. Drive 6 pt. sockets: SAE 5/8 in, 11/16 in., 3/4 in., 7/8 in., Matric 16, 17, 18, 19


Features:
  • Includes 72 tooth count ratchets which allow for a 5 degree arc swing for maneuverability in restricted areas
  • Ratchets include a low profile directional lever to help reduce catch points and for easy one-handed operation
  • Full polish chrome finish for corrosion resistance
  • Hard stamped markings on sockets and wrenches for easy identification
  • Knurled beauty rings help reduce slippage for hand tightening applications

Specs

–
Product Type:

Tool Kit

Wrench

Socket

Nut Driver

Adapter

Ratchet

Hex Key

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy