Apply to be a TradeMaster!
Main product image of 168 Piece Mechanics Tool Set
Magnifying glass
Hover image to zoom

168 Piece Mechanics Tool Set

Brand:
Dewalt
SKU:
DWMT73803
Rating:
(0)
Q&A:
(0)
168 Piece Mechanics Tool Set
Magnifying glass
Hover image to zoom
$276.09 each
In Stock
In Stock
Get 154 Tue, Dec 1 - Thu, Dec 3

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Overview:
With the 168 Piece Mechanics Tool Set, you can be sure you have the right tool for the job. The set includes three Pear Head ratchets and a variety of sockets, extensions, universal joints and adapters. The sockets and wrenches include DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip.

Includes:
  • 1/4 in Drive 6pt sockets: SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13.
  • 1/4 in Drive 6pt deep sockets: SAE 5/16, 11/32, 3/8, 7/16, 1/2, Metric 9, 10, 11, 12, 13.
  • 1/4 in Drive 6 in Extension 6, 1/4 in Drive Universal Joint
  • 3/8 in Drive 6pt sockets: SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, Metric 10, 11, 12, 13, 14, 15, 16, 17, 18, 19.
  • 3/8 in Drive 6pt deep sockets: SAE 5/8, 11/16, 3/4, 13/16, 7/8, Metric 15, 16, 17, 18, 19.
  • 1/2" in Drive 6pt sockets: SAE 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, Metric 12, 13, 14, 15, 17, 18, 19, 21.
  • 1/2 in Drive 5 in Extension, 1/2 in Drive Universal Joint
  • 3/8 in Drive Spark Plug Socket 5/8, 3/8 in Drive Spark Plug Socket 3/4 in, 3/8 in x 1/4 in Reducing Adapter.
  • 3/8 in Drive 6 in Extension, 3/8 in Drive Universal Joint
  • 1/4, 3/8, 1/2 in Drive Pear Head Ratchet.
  • 14 piece standard hex key set, 14 piece metric hex key set
  • Vinyl grip multi driver, Nut Driver Bit SAE 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, Metric 4, 5, 6, 7, 8.
  • 22 piece bit set with storage case
  • Combination Wrench SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, Metric 10, 11, 12, 14, 15, 16.


Features:
  • Knurled Control Ring
  • Polished chrome vanadium finish
  • DirectTorque™ Technology
  • Hand stamped markings

Specs

–
Product Type:

Tool Kit

Nut Driver

Socket

Adapter

Wrench

Hex Key

Ratchet

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy