Apply to be a TradeMaster!
Main product image of 23 Piece 1/2" Drive Combination Socket Set
Magnifying glass
Hover image to zoom

23 Piece 1/2" Drive Combination Socket Set

Brand:
Dewalt
SKU:
DWMT73813
Rating:
(0)
Q&A:
(0)
23 Piece 1/2" Drive Combination Socket Set
Magnifying glass
Hover image to zoom
$78.27 each
In Stock
In Stock
Get 100 Wed, Nov 25 - Mon, Nov 30

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
With the 23 pc Combination Socket Set, you can be sure you have the right tool for the job. The set includes a variety of sockets and accessories for your convenience. The sockets include DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip.

Includes:
  • 1/2" Drive 72 Tooth Quick Release Ratchet
  • 1/2"Dr 6pt SAE Sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
  • 1/2"Dr 6pt MM Sockets: 13, 14, 15, 16, 17, 18, 19, 21, 22, 24
  • 1/2" Drive 5" Extension


Features:
  • Lockable Stacking Cases
  • Durable Transparent Lid
  • 72 Tooth Quick Release Ratchet
  • 20 Sockets, 1 Extension, 1 Drill Drive Adapter, 1 Ratchet
  • Exceeds ANSI Specifications
  • Removable internal Tray
  • Knurled Beauty Rings help reduce slippage for hand tightening applications.
  • DirectTorque™ Technology

Specs

–
Product Type:

Tool Kit

Ratchet

Adapter

Nut Driver

Socket

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy