Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 22" Small Tool Box
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 22" Small Tool Box
Magnifying glass
Hover image to zoom
DWST08130 has been discontinued
Discontinued April 26, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
22"

Description

The ToughSystem® DS130 case features durable and thick structural foam walls, integrated water seal and rust-resistant metal latches. Storage pockets on the lid and 4 removable cups allow for storing small parts and side latches allow the product to be stacked to other modules of the ToughSystem storage line.

Features
  • Structural foam material gives robust structure to the case
  • Includes screwdrivers and drills storage pockets & 4 deep large cups
  • Integrated IP65 water seal for protection of contents from weather conditions
  • Anti-rust metal latches
  • Bi-material handle
  • Side latches allow stacking product to other ToughSystem modules
  • Side handles for carrying
  • Compatible with ToughSystem Carrier
Warranty:
  • Limited Lifetime Warranty

Specs

Warranty:

Limited Lifetime

Size:

22"

Product Type:

Tool Box

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm