Dewalt TOUGHSYSTEM Storage System is a modular lineup of toolboxes, organizers, drawer units, and workstations built to stack and lock together on a jobsite or in a service van. Individual boxes carry an IP65 rating for dust and water resistance, and patented auto-connect side latches let a tech snap units together and release them one-handed without separate straps or clips. Sizes range from eleven inches up to the thirty-inch DXL modular workstation, and boxes across the range are built to stack and lock with one another regardless of size. A large toolbox in the line holds up to 110 pounds, while the rolling toolbox variant is rated for 250 pounds and rides on eight-inch wheels for rough terrain. Contractors running HVAC, plumbing, or electrical service trucks use the system to keep tools organized, protected from weather, and quick to load between jobs.
Subcategories
Buying Guide
Start with what needs to be stored and how much it weighs. A large toolbox in the range holds up to 110 pounds, which covers most hand tools and accessories, while heavier loads like power tool kits or larger stock call for the rolling toolbox rated to 250 pounds. Think about how the unit needs to move. Fixed toolboxes work fine for a service van that stays organized in place, but a rolling unit with eight-inch wheels handles rough jobsite terrain better when tools need to move from a truck to a rooftop unit or a basement mechanical room. Weather exposure matters on an open truck bed or an outdoor jobsite. Every box in the Dewalt TOUGHSYSTEM Storage System line carries an IP65 rating for dust and water resistance, so gear stays protected whether it rides exposed in a truck bed or sits outside on a job for the day. Plan for growth before buying a single box. Because units connect through the same patented auto-connect side latches regardless of size, adding an organizer or a second toolbox later still stacks cleanly with what's already owned, so starting with the sizes needed now and adding on later works without buying a whole new system. Check compatibility with older TOUGHSYSTEM gear already on hand. Current units are built to connect with original TOUGHSYSTEM boxes, so a crew upgrading part of its storage doesn't need to replace everything at once.
Frequently Asked Questions
How much weight can a Dewalt TOUGHSYSTEM toolbox hold?
Load capacity varies by model, with the large toolbox rated to hold up to 110 pounds and the rolling toolbox rated up to 250 pounds. Matching the box to the weight of the tools or stock being stored keeps the latches and stacking system from being overloaded. Heavier loads like full power tool kits are better suited to the rolling unit than a stationary box. Checking the rated capacity before loading a box for a job prevents strain on the latches over time.
Are TOUGHSYSTEM boxes waterproof?
Boxes in the line carry an IP65 rating, which covers protection against dust ingress and water spray but is not the same as full submersion protection. Gear riding in an open truck bed or sitting outside on a jobsite through a rain event stays protected under that rating. Submerging a box in standing water goes beyond what an IP65 rating covers. Keeping seals and latches clean and undamaged helps the rating hold up over years of use.
Can new TOUGHSYSTEM units stack with older TOUGHSYSTEM boxes?
Current TOUGHSYSTEM 2.0 units are built to connect with original TOUGHSYSTEM boxes through the same patented auto-connect side latch design. Backward compatibility like this lets a crew add newer units to an existing setup instead of replacing everything at once. Mixing sizes and generations in one stack is common on trucks that have added storage over several years. Checking the latch style on older boxes before buying new units confirms compatibility.
What is the DXL workstation and how is it different from a regular toolbox?
The DXL line is a thirty-inch modular workstation built to provide a mobile work surface in addition to drawer and toolbox storage, described as the first thirty-inch modular workstation system in the category. Regular toolboxes and organizers focus on storage alone, while the DXL setup adds a usable work surface on the jobsite. Crews doing assembly or layout work on site benefit from the added surface, while techs who mainly need parts storage may not need the full DXL setup. Both the DXL line and standard toolboxes use the same stacking and latch system, so they combine into one tower.
How do the auto-connect latches work between stacked units?
Patented auto-connect side latches let two units snap together on the sides and release with one hand, without separate straps, hooks, or external locks. Latching and releasing this way speeds up loading and unloading a stacked tower from a truck bed at the start and end of a job. The same latch system works across toolboxes, organizers, and workstations regardless of size, so units mix and match freely. Checking that latches engage fully on both sides before lifting a stacked tower avoids a box coming loose mid-carry.