Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 2.0 22" Small Tool Box
Magnifying glass
Hover image to zoom

TOUGHSYSTEM 2.0 22" Small Tool Box

Brand:
Dewalt
SKU:
DWST08165-DEWALT
Rating:
(0)
Q&A:
(0)
TOUGHSYSTEM 2.0 22" Small Tool Box
Magnifying glass
Hover image to zoom
DWST08165-DEWALT has been discontinued
Discontinued May 10, 2021
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
TOUGHSYSTEM 22" Small Tool Box
Brand:
Dewalt
SKU:DWST08165
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
22"

Description

TOUGHSYSTEM 2.0 22" Small Tool Box

Features
  • Patented auto-connect side latches
  • 2-piece metal front latches for added durability
  • 110 lb. load capacity
  • Backwards compatible with any ToughSystem® product
  • 20% larger* storage capacity
  • IP65 rated for dust and water resistance
  • 2 large organizer cups with removable dividers
  • High-impact protection**

Specs
  • Height: 7"
  • Overall Length: 21 3/4"
  • Width: 14 3/4"

Warranty:
  • Limited Lifetime Warranty

Specs

Warranty:

Limited Lifetime

Size:

22"

Product Type:

Tool Box

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm