Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 22" Small Tool Box
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 22" Small Tool Box
Magnifying glass
Hover image to zoom
$74.98 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
22"

Description

–
The ToughSystem® 2.0 Toolbox offers one-hand operation with its patented auto-connect side latches and 2-piece metal front latches. This toolbox offers 20% larger* storage capacity when used with DWST08300 and DWST08450 as part of a tower. The ToughSystem® 2.0 Toolbox is built for real jobsite conditions with high-impact protection**. It is IP65 rated for dust and water resistance and has a 110 lbs. load capacity. The toolbox contains 2 large organizer cups on the inside with removable dividers for optimal organization. The ToughSystem® 2.0 Toolbox is backwards compatible with any ToughSystem® product.

Features
  • Patented auto-connect side latches
  • 20% larger* storage capacity
  • 2-piece metal front latches for added durability
  • IP65 rated for dust and water resistance110 lb. load capacity
  • 2 large organizer cups with removable dividers
  • Backwards compatible with any ToughSystem® product
  • High-impact protection**

Specs

–
Size:

22"

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy