Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 22" Extra Large Tool Box
Magnifying glass
Hover image to zoom

TOUGHSYSTEM 22" Extra Large Tool Box

Brand:
Dewalt
SKU:
DWST08204
Rating:
(0)
Q&A:
(0)
TOUGHSYSTEM 22" Extra Large Tool Box
Magnifying glass
Hover image to zoom
DWST08204 has been discontinued
Discontinued October 5, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
TOUGHSYSTEM 2.0 22" Extra Large Tool Box
Brand:
Dewalt
SKU:DWST08400
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Height (Inches)
16.12" Height
Product Highlight: Depth (Inches)
21-3/4" Depth
Product Highlight: Width (Inches)
14.37" Width
Product Highlight: Size
22"

Description

–
The DS400 Large ToughSystem® Case is the ideal tool storage unit, featuring a durable and thick structural foam box wall in addition to the integrated water seal and, central locking mechanism. This case is compatible with the entire ToughSystem® line.

Features
  • Durable structural foam box walls give robust structure to the stand alone units
  • Integrated water seal in every unit for protection of contents and long life for your equipment
  • IP65 rating - water and debris resistant
  • Inner vertical storage for hand tools
Warranty:
  • Limited Lifetime Warranty

Specs

–
Warranty:

Limited Lifetime

Height (Inches):

16.12"

Depth (Inches):

21-3/4"

Width (Inches):

14.37"

Size:

22"

Product Type:

Tool Box

Capacity (lbs):

110 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need