Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 2.0 22" Extra Large Tool Box
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 2.0 22" Extra Large Tool Box
Magnifying glass
Hover image to zoom
$105.00 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
22"

Description

–
The ToughSystem® 2.0 Extra Large Toolbox has patented auto-connect side latches, allowing for one-hand operation. It also has 2-piece metal front latches for added durability when securing tools inside the box. It is IP65 rated for dust and water resistance and has a 110 lb. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem® 2.0 Extra Large Toolbox is backwards compatible with any ToughSystem® product.

Features
  • Patented auto-connect side latches
  • 2-piece metal front latches for added durability
  • IP65 rated for dust and water resistance
  • Removeable inner tray
  • Backwards compatible with any ToughSystem® product
Includes:
  • Removable Tray

Specs

–
Size:

22"

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy