Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 22" Mobile Tool Box
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 22" Mobile Tool Box
Magnifying glass
Hover image to zoom
$105.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
22"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The DEWALT® ToughSystem® DS450 Mobile Storage module offers ultimate mobility and stackability. The telescopic handle and two wheels allow for easy transportation, while its modular design makes it easy to combine with other ToughSystem® stackable chests and boxes. This built-to-last unit also features an IP65 integrated water seal to protect your items, making it a perfect choice for rough job site conditions.

Features
  • Unique design of lid opening with a pull-back handle, enables maximum storage volume with a non-detachable lid
  • Wide handle gripping area enables pushing & pulling the unit
  • Bi-material telescopic handle
  • Side latches enable stacking additional modules on top
  • IP65 integrated water seal for protection of content from the environment
  • Robust structural foam box with huge interior space
  • Removable tray for quick access to tools that are most used
  • Anti-rust metal latches
  • Side handles for carrying

Specs

–
Size:

22"

Warranty:

Limited Lifetime

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy