Shop Klein Tools Limited Time Promotion
Main product image of TOUGHSYSTEM 25-1/2" Workshop Racking Storage System
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 25-1/2" Workshop Racking Storage System
Magnifying glass
Hover image to zoom
$129.06 each
In Stock
In Stock
Get 10 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

TOUGHSYSTEM® Workshop Racking System


Features

  • Modular & intuitive self assembly solution
  • Customized organization, endless arrangement options
  • Brackets support shelf add-on option
  • Compatible with all ToughSystem® modules
  • Robust racking solution can load up to 440 lbs
  • Cost and space efficient


Specs

  • Height: 5' 11"
  • Overall Length: 25.6"
  • Width: 12"


Warranty:

  • Limited Lifetime Warranty

Specs

–
Product Type:

Organizer

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would definitely buy this product again

Friendly and fast service I will definitely be ordering from this place again highly recommend
Don
Georgia Cartersville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dewalt Quality

Awsome system, easy to use and quality materials. First time using Supply House and the experience was great, very fast!
Cody
Spokane WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Rack System for Home Workshop

I bought two of these Toughsystem racks for my home workshop. Each rack has two horizontal support beams (one near the top and another near the bottom. The left and right rails slide through each horizontal support. Each horizontal support has multiple slots to make it easier to align wall fasteners with the studs. There are two addition brackets included for extra support near the middle of each vertical rail. I mounted these in my home workshop which has 1/2 drywall secured to the studs. To make things easier to mount without worrying about lining each rack up so I could hit the studs, I cut three 2x4's at 53 inches each and secured them to the studs using 3 inch deck screws (2 screws in each 2x4 for each stud). Placed one near the top and bottom to line up with the horizontal supports included with the system. The third 2x4 was secured midway between the top and bottom supports (about 56" from the floor). I placed both rack system next to each other and secured them to the 2x4s using 1/4 3" lag screws through the supports into the 2x4s. This was especially helpful when securing the adjustable center supports since I didn't have to line them up with the studs. Both racks are also secured to my floor using 4 3" lag screws for each rack. Both racks are full with toughsystem 1.0 and 2.0 tool boxes. I used a few adapters to attach organizers to my two drawer boxes as well.
Scooby
Fredericksburg, VA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy