Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 2.0 22" Large Tool Box
Magnifying glass
Hover image to zoom

TOUGHSYSTEM 2.0 22" Large Tool Box

Brand:
Dewalt
SKU:
DWST08300
Rating:
(0)
Q&A:
(0)
TOUGHSYSTEM 2.0 22" Large Tool Box
Magnifying glass
Hover image to zoom
$81.09 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
22"
Product Highlight: Length (Inches)
21-3/4" Length

Description

–
Get one-handed operation with the ToughSystem® 2.0 Large Toolbox. It features patented auto-connect side latches, allowing for one hand operation. It also has 2-piece metal front latches for added durability when securing tools inside the box. This toolbox has 20% larger* storage capacity when used with DWST08165 and DWST08450 as part of a tower. The ToughSystem® 2.0 Toolbox is built for real jobsite conditions with high-impact protection**. It is IP65 rated for dust and water resistance and has a 110 lbs. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem® 2.0 Toolbox is backwards compatible with any ToughSystem® product.

Features:
  • Patented auto-connect side latches
  • 2-piece metal front latches for added durability
  • 110 lb. load capacity
  • High-impact protection
  • 20% larger* storage capacity
  • IP65 rated for dust and water resistance
  • Removeable inner tray
  • Backwards compatible with any ToughSystem® product


Specifications:
  • Height: 12-3/8"
  • Length: 21-3/4"
  • Width: 14-3/4"
  • Weight: 10.73 lbs

Specs

–
Size:

22"

Product Type:

Tool Box

Capacity (lbs):

110 lbs

Length (Inches):

21-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy