Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 22" Tool Box Cooler
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 22" Tool Box Cooler
Magnifying glass
Hover image to zoom
DWST08404 has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
22"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
With extensive storage space of 27 quarts, 5 days ice retention, and IP65 rating for protection against water and dust, this DEWALT® ToughSystem® Cooler keeps beverages ice-cold and refreshing, no matter the external conditions. The cooler can be stacked to any other ToughSystem® module using the side latches, and is compatible with the ToughSystem Trolley, our Van Racking, and Workshop Racking for ultimate stability and security during transit.

Features
  • 27 quarts of space
  • 5 days ice retention with commercial grade PU foam insulation and a freezer-style lid gasket
  • IP65 approved for water and dust resistance
  • Load capacity of 88 lbs
  • Integrated bottle opener and 2 lid can holders
  • Compatible with ToughSystem® Carrier, Van Racking, and Workshop Racking systems using side handles

Warranty:
  • Limited Lifetime Warranty

Specs

–
Size:

22"

Warranty:

Limited Lifetime

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm