Apply to be a TradeMaster!
Main product image of TOUGHSYSTEM 2.0 24" Mobile Tool Box
Magnifying glass
Hover image to zoom
TOUGHSYSTEM 2.0 24" Mobile Tool Box
Magnifying glass
Hover image to zoom
$138.89 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
ToughSystem® 2.0 Rolling Toolbox.

Features
  • Patented auto-connect side latches
  • 8 in. all-terrain wheels for rugged-terrain mobility***
  • IP65 rated for dust and water resistance
  • Wide telescopic handle to maneuver around a jobsite
  • Removeable inner tray
  • 20% larger* storage capacity
  • 2-piece metal front latches for added durability
  • 250 lbs. load capacity
  • Detachable back handle allows to place the box on a pickup truck
  • Backwards compatible with any ToughSystem® product

Specs
  • Height: 16-5/8" top of lid, 26-5/8"
  • Overall Length: 19-5/8"
  • Width: 23-7/8"

Warranty:
  • Limited Lifetime Warranty

Specs

–
Size:

24"

Warranty:

Limited Lifetime

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy