Apply to be a TradeMaster!
Main product image of 16" 4-in-1 Cantilever Tool Box Mobile Work Center
Magnifying glass
Hover image to zoom

16" 4-in-1 Cantilever Tool Box Mobile Work Center

Brand:
Dewalt
SKU:
DWST20880
Rating:
(7)
Q&A:
(0)
16" 4-in-1 Cantilever Tool Box Mobile Work Center
Magnifying glass
Hover image to zoom
$127.11 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Multi-Level Workshop

DEWALT® introduces the new Multi-Level Workshop, a 4-level, mobile workstation ideal for transporting and storing large tools, as well as organizing hand tools, accessories, and other jobsite necessities. The Multi-Level Workshop allows contractors to roll over rough jobsite terrain right to up their work area. In one seamless movement users can open and extend the workshop for visible access to four levels of storage. This rolling workshop delivers 90 pounds of load capacity and 22.5 gallons of storage space.

Features
  • Single pull-up latch for quick and easy opening
  • Heavy-duty wheels for easy steering on job-site
  • Creates Workstation for storage of large tools in bottom bin, organization of small parts in middle compartments, and top tool box
  • Reinforced Telescopic, Metal Pull Handle for easy maneuvering and comfortable hold
  • Ball Bearing Slides for smooth opening


Specifications:
    Outside dimensions:
    • Width: 21.5"
    • Depth: 15.1"
    • Height 28.8"

    Top bin:
    • Length: 9"
    • Width: 18"
    • Depth: 6"

    Center bin:
    • Length: 9-1/2"
    • Width: 4 separate compartments of 4" each
    • Depth: 4"

    Bottom bin:
    • Length: 10"
    • Width: 18"
    • Depth: 5"


    Warranty:
    • Limited Lifetime Warranty

Specs

–
Size:

16"

Warranty:

Limited Lifetime

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.14 out of 7 reviews
71% would recommend this product
4.14
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would buy again

I keep my tools in it and keep it locked so that my kids and husband have to ask me for a key. A woman needs her own tools, and I decided to round them up and keep them in a tool box that was big enough for a 2 ft level in the bottom all my screws, bolts, staples and misc. stuff in the middle separated compartments. paint brushes and rollers sand paper in the top, it is wonderful, it opens easily to see everything.
home worker
Owensboro KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dewalt box

The perfect box for most of my dewalt cordless tools.
Roy
Morrisville North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice box but it was cracked

Cracked top so I can't use it how I want.
Jonathan
Palm Beach Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

The original product came back broken due to shipping. Supply house immediately replaced this order and made the process easy.
KG
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not bad

I have plenty of dewalt products but, this didn't hit the mark. It does hold a fair amount but the bottom compartment has a thin wall and tends to deform if tools are pushing against it. The side bar locks aren't that great and don't engage well. If used as a service box, I would recommend putting a handle or strap on the front for ease of lifting in your vehicle. I've had it for almost a month and not sure if it will make it to 6 Months.
Sliding
Beverly hills fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Efficiently Organized EVERYTHING!

This is such a sturdy well built toolbox that easily glides open even with the drawers full to capacity. The bottom drawer has a depth of 15 1/2" which accommodates all my tall spray bottles for my car detailing business. I'm so happy with my purchase and can say this toolbox is worth every penny!
Krissy
New Mexico
4 years ago
Was this review helpful to you?

I will be purchasing more!

I ordered the Dewalt Rolling Toolkits and they were shipped earlier than I even thought they would be! Completely bubble wrapped and protected! Great quality for the price. I willbe ordering more!
Brandi O.
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy