Apply to be a TradeMaster!
Main product image of 28" 12 Gal. Mobile Tool Box
Magnifying glass
Hover image to zoom

28" 12 Gal. Mobile Tool Box

Brand:
Dewalt
SKU:
DWST28100
Rating:
(6)
Q&A:
(0)
28" 12 Gal. Mobile Tool Box
Magnifying glass
Hover image to zoom
$57.97 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
28"

Description

–
Staying true to its Gauranteed Tough(R) philosophy, DEWALT is offering it's wheeled toolbox. The 28" toolbox has wheels, a telescopic handle as well as a carrying handle and offers a large storage compartment ideal for carrying medium-to-large items and includes a portable inner tray for smaller items. It has an IP54 water and dust resistance rating and anti-rust metal latches to protect it from the elements.

Features
  • Structural foam body with an all-round water seal for water and dust resistance (IP54)
  • Telescopic metal handle and heavy duty wheels allow for ergonomic mobility
  • Large top lid carry handle provides extra maneuverability
  • V-groove on the top of the lid holds in place materials like lumber and pipe for easy cutting
  • Large storage compartment is ideal for carrying power tools, hand tools and medium-to-large items
  • Portable tray
  • Large metal rust-proof latches
  • 80 lbs. load capacity and an 11.9 Gal. of useful volume
  • Padlock eye enable locking the tool box

Specs

–
Warranty:

Limited Lifetime

Size:

28"

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Yes

Verry fast shipping and arrived in perfect condition. Thank you!
Colors
Tigard, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought 3 so far

Great tool boxes for my needs. I have bought 3 so far and may but more.
JJ
Northern New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my needs & quick shipping!

I am a professional drummer and bought this to transport my hardware. The telescoping handle and wheels are saving my back for sure!
E.T.
Houston, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and fast delivery

I use this to carry photographic lighting.
MJB
ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Item

Love it, easier for me to haul work items.
Tony
Chisholm, MB
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Dewalt

Great products at good prices
KG#9
boise, ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy