Apply to be a TradeMaster!
Main product image of Portable Electric Vehicle Charger w/ 5-15 Adapter, 25' Cable & Carry Bag (16A, 120/240V, 3.84kW)
Magnifying glass
Hover image to zoom

Portable Electric Vehicle Charger w/ 5-15 Adapter, 25' Cable & Carry Bag (16A, 120/240V, 3.84kW)

Brand:
Dewalt
SKU:
DXPAEV016
Rating:
(0)
Q&A:
(0)
Portable Electric Vehicle Charger w/ 5-15 Adapter, 25' Cable & Carry Bag (16A, 120/240V, 3.84kW)
Magnifying glass
Hover image to zoom
$299.99 each
In Stock
In Stock
Get 50 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Voltage
120/240V

Description

–
Power On-the-Go with the DEWALT Level 2 Portable EV Charger. Delivering 16 Amps and 3.84 kW, charge up to 12 miles per hour-4x faster with the included NEMA 6-20 plug and NEMA 5-15 adapter for flexible charging anywhere. Built tough with a heavy-duty cage, 25 ft. UL-certified cable, and anti-slip grip, it's CSA Certified for indoor/outdoor use (IP66) and packed with 10+ safety features. No installation needed-just plug and charge. Includes travel bag, adapter, and 3-year warranty with 24/7 support. Charge confidently with DEWALT.

Features:
  • Power On The Go - Charge 4X faster, Ready to use, no installation required. Fast charge anywhere, the NEMA 5-15 outlet is widely compatible, making charging convenient wherever you are. With the included travel bag, your portable EV charger can be safely stored
  • Reliable Power - Equipped with a 25 ft. high-grade UL certified cable. 120-240V Level 2 Electric Vehicle Charger delivers up to 16 Amps / 3.84 kW / up to 12 Miles per Hour of charge. Adjustable current from 12 to 16 Amps, the smart charging station features an easy read screen and is compatible with all SAE J1772 electric vehicles. (Tesla adapter sold separately)
  • Charge Safely - Engineered for maximum safety, your electric vehicle is protected with DEWALT. Certified for indoor and outdoor use with IP66 Waterproof rating (NEMA 4X Type Enclosure). With over 10 technologically advanced safety features including overvoltage, overcurrent, overheat, overcharge and surge protection, rest assured your EV is protected. CSA Certified

Specs

–
Amperage:

16

Product Type:

Charger

Voltage:

120/240V

Kilowatts (KW):

3.84

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy