Apply to be a TradeMaster!
Main product image of CCS1 to NACS Tesla Fast Charging Level 3 Electric Vehicle Adapter
Magnifying glass
Hover image to zoom

CCS1 to NACS Tesla Fast Charging Level 3 Electric Vehicle Adapter

Brand:
Dewalt
SKU:
DXPAEV01CCS
Rating:
(0)
Q&A:
(0)
CCS1 to NACS Tesla Fast Charging Level 3 Electric Vehicle Adapter
Magnifying glass
Hover image to zoom
$152.92 each
In Stock
In Stock
Get 100 Fri, Oct 2 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000v
Product Highlight: Amperage
350 Amps

Description

–
Charge with Ease. The CCS1 to NACS Fast Charge Adapter is the ultimate solution for connecting Tesla electric vehicles to CCS 3rd party fast charging stations. Now, owners of Tesla Models S, 3, X, Y from 2021 and newer can enjoy the convenience and versatility of utilizing 20,000 3rd party charging stations across North America. No more limitations - just seamless charging. Supporting up to 350 Amps / 1000V, quickly and conveniently charge your EV without losing any charging speed. Constructed with high-quality durable materials, this adapter is designed to withstand the demands of daily use. The adapter is weatherproof IP54 rated and can withstand working temperatures ranging -22 F to +122 F.

Features:
  • COMPATABILITY - The CCS1 to NACS Fast Charge Adapter is the ultimate solution for connecting your Tesla vehicle to 3rd party level 3 DC fast charging stations. The adapter is compatible with Tesla Models 3, S, X, and Y from 2021 and newer. This adapter is not compatible with the Cybertruck model.
  • CONVENIENT POWER - Now Tesla Electric Vehicle owners can enjoy the convenience and versatility of utilizing over 20,000 CCS 3rd party fast charging stations across North America. No more limitations- just seamless charging.
  • RELIABLE POWER - For Level 3 DC fast charging stations. Charge your Tesla EV with up to 350A/1000V of charging power, providing a full quick charge with no decrease in charging speed. Compact, durable, and portable, the adapter makes it easy to carry on-the-go. Working temperature -22 F to +122 F (-30 C to +50 C).
  • DURABLE CONSTRUCTION - Built to last. The CCS1 to NACS Fast Charge Adapter is constructed of durable materials with a weatherproof IP54 rating.
  • INSTALLATION & SUPPORT - Ready to use right out of the box, the adapter requires no installation and easily fits all Telsa models for immediate charge. Travel bag included. Guaranteed Tough, we stand by our product with a 3-year limited warranty and 24/7 technical customer support.

Specs

–
Country of Origin:

China

Voltage:

1000v

Amperage:

350

Product Type:

Charging Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy