Apply to be a TradeMaster!
Main product image of NACS Tesla to CCS1 Fast Charging Level 3 Electric Vehicle Adapter
Magnifying glass
Hover image to zoom

NACS Tesla to CCS1 Fast Charging Level 3 Electric Vehicle Adapter

Brand:
Dewalt
SKU:
DXPAEV02NACS
Rating:
(0)
Q&A:
(0)
NACS Tesla to CCS1 Fast Charging Level 3 Electric Vehicle Adapter
Magnifying glass
Hover image to zoom
$199.99 each
In Stock
In Stock
Get 100 Wed, Nov 25 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000v
Product Highlight: Amperage
500 Amps

Description

–
Charge with Ease. The NACS to CCS1 Fast Charging Adapter is the ultimate solution for connecting CCS1 electric vehicles to Tesla Supercharger DC Fast charging stations. Now, owners of non-Tesla EVs (SAE J1772) can enjoy the convenience and versatility of utilizing 12,000 Tesla Supercharger DC Fast charging stations across North America. Adapter is compatible with Tesla V3/V4 DC Supercharger Station, Rivian R1T, R1S & Ford Mach-E, Ford F-150 Lightning and GM EVs (Bolt, Silverado EV, Hummer EV, Equinox EV, Blazer EV, Cadillac Lyriq), Polestar EV, Volvo EV, Nissan (Arya), Hyundai (Ioniq 5/6, Kona), Kia EV (3,6,9). Adapter is not Compatible With: Audi, BMW, Lucid, Mazda, Mercedes, MINI, Porsche, Stellantis, Toyota. More updates to come. Supporting up to 500 Amps / 1000V, quickly and conveniently charge your EV without losing any charging speed. Constructed with high-quality durable materials, this adapter is designed to withstand the demands of daily use. The adapter is weatherproof IP54 rated and can withstand working temperatures ranging -22 F to +122 F.

Features:
  • SUPERCHARGE NETWORK - The NACS to CCS1 Fast Charging Adapter is the ultimate solution for connecting your CCS1 electric vehicle to Tesla Supercharger DC fast charging stations. Now non-Tesla EV owners can enjoy the convenience and versatility of utilizing over 12,000 Tesla Supercharger DC fast charging stations across North America.
  • COMPATABILITY - Adapter is compatible with Tesla V3/V4 DC Supercharger Station, Rivian R1T, R1S & Ford Mach-E, Ford F-150 Lightning and GM EVs (Bolt, Silverado EV, Hummer EV, Equinox EV, Blazer EV, Cadillac Lyriq), Polestar EV, Volvo EV, Nissan (Arya), Hyundai (Ioniq 5/6, Kona), Kia EV (3,6,9). Adapter is not Compatible With: Audi, BMW, Lucid, Mazda, Mercedes, MINI, Porsche, Stellantis, Toyota. More updates to come.
  • FAST CHARGE - Charge up to 150 miles in only 15 minutes at Tesla Supercharger DC stations with 500A /1000V of power. Compact, durable, and portable, the adapter makes it easy to carry on-the-go. Working temperature -22 F to +122 F (-30 C to +50 C).
  • DURABLE CONSTRUCTION - Built to last. The NACS to CCS1 Fast Charging Adapter is constructed of durable materials with a weatherproof IP54 rating.
  • INSTALLATION & SUPPORT - Ready to use right out of the box, the adapter requires no installation and is ready for immediate charge. Travel bag included. Guaranteed Tough, we stand by our product with a 3-year limited warranty and 24/7 technical customer support.

Specs

–
Voltage:

1000v

Product Type:

Charging Adapter

Country of Origin:

China

Amperage:

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy