Apply to be a TradeMaster!
Main product image of Portable Electric Vehicle Charger w/ 5-15 Adapter, 20' Cable & Carry Bag (32A, 240V, 7.6kW)
Magnifying glass
Hover image to zoom

Portable Electric Vehicle Charger w/ 5-15 Adapter, 20' Cable & Carry Bag (32A, 240V, 7.6kW)

Brand:
Dewalt
SKU:
DXPAEV032-20
Rating:
(0)
Q&A:
(0)
Portable Electric Vehicle Charger w/ 5-15 Adapter, 20' Cable & Carry Bag (32A, 240V, 7.6kW)
Magnifying glass
Hover image to zoom
$399.99 each
In Stock
In Stock
Get 50 Tue, Dec 1 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
32 Amps

Description

–
The DEWALT Level 2 Portable EV Charger delivers up to 32 Amps and 7.6kW, charging up to 24 miles per hour. Compatible with all SAE J1772 EVs, it's built for home or travel.Charge 4x faster with the included NEMA 14-50 adapter, or explore other NEMA options (sold separately). Store it easily in the included travel bag.Built tough with a heavy-duty protective cage, UL-certified 20 ft. cable, and anti-slip grip handle. CSA Certified for indoor/outdoor use (IP66) with 10+ safety features, including surge, overheat, and overcharge protection.

No installation needed-ready to use out of the box. Backed by a 3-year limited warranty and 24/7 technical support.

Features:
  • POWER ON THE GO - Charge 4x faster, the DEWALT Portable EV Charger is equipped with NEMA 14-50 plug adapter. Ready to use - no installation required. Whether you're at home, at work, or on the go, our portable EV charger has you covered. The NEMA 14-50 adapter provides the fast charging you need. With the travel bag included, your portable EV charger can be safely stored.
  • RELIABLE POWER - Equipped with a 20 ft. high-grade UL certified cable. 120-240V Level 2 Electric Vehicle Charger delivers up to 32 Amps / 7.6 kW / up to 24 Miles per Hour of charge. Adjustable current from 12 to 32 Amps, the smart charging station features an easy read LCD screen and is compatible with all SAE J1772 electric vehicles. (Tesla adapter sold separately)
  • CHARGE SAFELY - Engineered for maximum safety, your electric vehicle is protected with DEWALT. Certified for indoor and outdoor use with IP66 Waterproof rating (NEMA 4X Type Enclosure). With over 10 technologically advanced safety features including overvoltage, overcurrent, overheat, overcharge and surge protection, rest assured your EV is protected. CSA Certified.
  • DURABLE CONSTRUCTION - Built to last. The DEWAT EV Charger is designed by our team in the U.S.A. and features a heavy-duty protective cage, keeping your charger safe from scratches and dents from any rough environment. The charging gun has been thoughtfully engineered with a rubber anti-slip grip to resist any impact while maintaining a comfortable charging experience.
  • INSTALLATION & SUPPORT - Ready to use right out of the box, this portable EV Charger requires no installation and includes NEMA 14-50 plug adapter for convenient charging. Looking for a different NEMA outlet? Discover the full assortment of NEMA adapters, sold separately. Guaranteed tough, we stand by our product with a 3-year limited warranty and 24/7 technical customer support.

Specs

–
Country of Origin:

China

Product Type:

Charger

Voltage:

240v

Amperage:

32

Kilowatts (KW):

7.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy