Apply to be a TradeMaster!
Main product image of Portable Electric Vehicle Charger w/ 5-15 & 14-50 Adapters, 25' Cable & Bag (32A, 240V, 7.6kW)
Magnifying glass
Hover image to zoom

Portable Electric Vehicle Charger w/ 5-15 & 14-50 Adapters, 25' Cable & Bag (32A, 240V, 7.6kW)

Brand:
Dewalt
SKU:
DXPAEV032
Rating:
(0)
Q&A:
(0)
Portable Electric Vehicle Charger w/ 5-15 & 14-50 Adapters, 25' Cable & Bag (32A, 240V, 7.6kW)
Magnifying glass
Hover image to zoom
$499.99 each
In Stock
In Stock
Get 20 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
32 Amps

Description

–
Power On-the-Go with the DEWALT Level 2 Portable EV Charger. Delivering 32 Amps and 7.6kW, charge up to 24 miles per hour-4x faster with NEMA 5-15 & 14-50 adapters for versatile charging. Built tough with a heavy-duty cage, 25 ft. UL-certified cable, and anti-slip grip, it's CSA Certified for indoor/outdoor use (IP66) and packed with 10+ safety features. No installation needed-just plug and charge. Includes travel bag, adapters, and 3-year warranty with 24/7 support. Charge confidently with DEWALT.

Features:
  • POWER ON THE GO - Charge 4x faster, the DEWALT Portable EV Charger is equipped with interchangeable NEMA 5-15 and 14-50 plug adapters. Ready to use - no installation required. The NEMA 5-15 outlet adapter offers wide compatibility, making charging convenient wherever you are, while the NEMA 14-50 adapter provides the fast charge you need.
  • RELIABLE POWER - Equipped with a 25 ft. high-grade UL certified cable. 120-240V Level 2 Electric Vehicle Charger delivers up to 32 Amps / 7.6 kW / up to 24 Miles per Hour of charge depending on adapter used. Adjustable current from 12 to 32 Amps, the smart charging station features an easy read LCD screen and is compatible with all SAE J1772 electric vehicles. (Tesla adapter sold separately)
  • CHARGE SAFELY - Engineered for maximum safety, your electric vehicle is protected with DEWALT. Certified for indoor and outdoor use with IP66 Waterproof rating (NEMA 4X Type Enclosure). With over 10 technologically advanced safety features including overvoltage, overcurrent, overheat, overcharge and surge protection, rest assured your EV is protected. CSA Certified.
  • DURABLE CONSTRUCTION - Built to last. The DEWAT EV Charger is designed by our team in the U.S.A. and features a heavy-duty protective cage, keeping your charger safe from scratches and dents from any rough environment. The charging gun has been thoughtfully engineered with a rubber anti-slip grip to resist any impact while maintaining a comfortable charging experience.
  • INSTALLATION & SUPPORT - Ready to use right out of the box, this portable EV Charger requires no installation and includes both the NEMA 5-15 and NEMA 14-50 plug adapters for convenient charging.

Specs

–
Product Type:

Charger

Kilowatts (KW):

7.6

Country of Origin:

China

Voltage:

240v

Amperage:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy