Apply to be a TradeMaster!
Main product image of Electric Vehicle Level 2 Charger w/ 14-50 NEMA Plug & 25' Cable (40A, 240V, 11.5kW)
Magnifying glass
Hover image to zoom

Electric Vehicle Level 2 Charger w/ 14-50 NEMA Plug & 25' Cable (40A, 240V, 11.5kW)

Brand:
Dewalt
SKU:
DXPAEV040
Rating:
(0)
Q&A:
(0)
Electric Vehicle Level 2 Charger w/ 14-50 NEMA Plug & 25' Cable (40A, 240V, 11.5kW)
Magnifying glass
Hover image to zoom
$599.99 each
In Stock
In Stock
Get 15 Wed, Nov 25 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
240v

Description

–
The DEWALT Level 2 EV Charger delivers up to 40 Amps and 9.6 kW, charging up to 36 miles per hour. Compatible with all SAE J1772 EVs, it's built for home or travel. Engineered for durability, it features a heavy-duty protective cage, UL-certified 25 ft. cable, and anti-slip grip handle. CSA Certified for indoor/outdoor use (IP66) with 10+ safety features, including surge, overheat, and overcharge protection. Monitor charging with the easy-read LCD screen or the DEWALT EV Charger App-free to download, with Bluetooth and Wi-Fi connectivity for real-time updates, scheduling, and energy tracking.

Prewired with a NEMA 14-50 plug, it includes a mounting bracket and hardware. Installation services available through Qmerit. Backed by a 3-year limited warranty and 24/7 technical support.

Features:
  • FAST, RELIABLE POWER - The DEWALT EV Charger is pre-wired with NEMA 14-50 plug, reducing installation time. Equipped with a 25 ft. high-grade UL certified cable. 240V Level 2 Electric Vehicle Charger delivers up to 40 Amps / 9.6kW / up to 36 Miles per Hour of charge. Adjustable current from 12 up to 40 Amps, the smart charging station features an easy read LCD screen and is compatible with all SAE J1772 electric vehicles. (Tesla adapter sold separately)
  • CHARGE SAFELY - Engineered for maximum safety, your electric vehicle is protected with DEWALT. Certified for indoor and outdoor use with IP66 Waterproof rating (NEMA 4X Type Enclosure). With over 10 technologically advanced safety features including overvoltage, overcurrent, overheat, overcharge and surge protection, rest assured your EV is protected. CSA Certified.
  • DURABLE CONSTRUCTION - Built to last. The DEWAT EV Charger is designed by our team in the U.S.A. and features a heavy-duty protective cage, keeping your charger safe from scratches and dents from any rough environment. The charging gun has been thoughtfully engineered with a rubber anti-slip grip to resist any impact while maintaining a comfortable charging experience.
  • DEWALT EV CHARGER APP - Free to download and free use, instantly connect to the DEWALT EV Charger App via Bluetooth and Wi-Fi. Start, stop and stay updated on your charging session in real time from the palm of your hand. Monitor your energy usage and schedule charging sessions to take advantage of off-peak electricity rates. Available on the App Store and Google Play. Compatible with iOS and Android.
  • INSTALLATION & SUPPORT - Wall-mounted EV Charger includes Mounting Bracket and Hardware. National installation service is available in partnership with Qmerit. Connect with a certified technician today to install your unit. Guaranteed tough, we stand by our product with a 3-year limited warranty and 24/7 technical customer support.

Specs

–
Amperage:

40

Product Type:

Charger

Voltage:

240v

Country of Origin:

China

Kilowatts (KW):

11.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy