Apply to be a TradeMaster!
Main product image of Electric Vehicle Level 2 Charger w/ 14-50 NEMA Plug & 25' Cable (48A, 240V, 11.5kW)
Magnifying glass
Hover image to zoom

Electric Vehicle Level 2 Charger w/ 14-50 NEMA Plug & 25' Cable (48A, 240V, 11.5kW)

Brand:
Dewalt
SKU:
DXPAEV048
Rating:
(0)
Q&A:
(0)
Electric Vehicle Level 2 Charger w/ 14-50 NEMA Plug & 25' Cable (48A, 240V, 11.5kW)
Magnifying glass
Hover image to zoom
$599.99 each
In Stock
In Stock
Get 50 Tue, Dec 1 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
48 Amps

Description

–
Fast Charge with Confidence - The DEWALT Level 2 EV Charger delivers up to 48 Amps and 11.5 kW, charging up to 46 miles per hour. Compatible with all SAE J1772 vehicles, it's built tough with a heavy-duty protective cage, 25 ft. UL-certified cable, and anti-slip grip handle. CSA Certified for indoor and outdoor use (IP66), it includes over 10 safety features, such as overvoltage, overcurrent, and surge protection. Track charging via the easy-read LCD or the DEWALT EV Charger App (free to download) with Bluetooth and Wi-Fi for real-time updates, energy tracking, and scheduling to optimize off-peak rates. Hardwire installation required; mounting bracket and hardware included. Installation available through Qmerit. Backed by a 3-year warranty and 24/7 customer support.

Features:
  • Fast, Reliable Power - Equipped with a 25 ft. high-grade UL certified cable. 240V Level 2 Electric Vehicle Charger delivers up to 48 Amps / 11.5kW / up to 46 Miles per Hour of charge. Adjustable current from 12 up to 48 Amps, the smart charging station features an easy read LCD screen and is compatible with all SAE J1772 electric vehicles. (Tesla adapter sold separately)
  • Charge Safely - Engineered for maximum safety, your electric vehicle is protected with DEWALT. Certified for indoor and outdoor use with ip66 waterproof rating (nema 4x type enclosure). with over 10 technologically advanced safety features including overvoltage, overcurrent, overheat, overcharge and surge protection, rest assured your ev is protected. csa certified
  • Durable Construction - Built to last. The DEWALT ev charger is designed by our team in the u.s.a. and features a heavy-duty protective cage, keeping your charger safe from scratches and dents from any rough environment. the charging gun has been thoughtfully engineered with a rubber anti-slip grip to resist any impact while maintaining a comfortable charging experience

Specs

–
Product Type:

Charger

Kilowatts (KW):

11.5

Voltage:

240v

Amperage:

48

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy