Apply to be a TradeMaster!
Main product image of NEMA 5-15 Electric Vehicle Charger Adapter
Magnifying glass
Hover image to zoom

NEMA 5-15 Electric Vehicle Charger Adapter

Brand:
Dewalt
SKU:
DXPAEV0515
Rating:
(0)
Q&A:
(0)
NEMA 5-15 Electric Vehicle Charger Adapter
Magnifying glass
Hover image to zoom
$39.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
32 Amps
Product Highlight: Voltage
120v

Description

–
Charge with Ease. Designed specifically for the DEWALT 32 Amp Portable EV Charger, the NEMA 5-15 adapter provides a reliable and convenient charging experience. Compact and portable, easily connect your charger to most found 120 VAC 5-15 outlets at home or away. Supporting up to 12 Amps and 120 Volts, conveniently charge your electric vehicle at Level 1 and Level 2 charging stations without losing any charging speed. (DEWALT EV Charger sold separately.) Built tough, the DEWALT NEMA 5-15 Adapter is constructed of durable materials designed to withstand everyday use. ETL and FCC certified, the adapter is waterproof and suitable for charging indoors and outdoors with an IP66 rating. Working temperature -22 F to +122 F (-30 C to +50 C).

Simply connect the adapter to the DEWALT 32 Amp EV charger and you're ready for use.

Features:
  • COMPATABILITY Designed for DEWALT 32 Amp Portable EV Charger. (sold separately.) Easily connect to the most commonly found 120 VAC 5-15 outlets at home or away.
  • SMART CHARGER The DEWALT 32 Amp control box (sold separately) automatically detects the adapter type and regulates power accordingly, allowing you to change adapters as needed. The maximum charging power is available instantly without having to change charger settings. Looking for a different NEMA outlet? Discover the full assortment of NEMA adapters, sold separately.
  • RELIABLE POWER For Level 1 and Level 2 charging stations. Charge up to 12A/120V, providing a full quick charge with no decrease in charging speed. Compact, durable, and portable, the adapter makes it easy to carry on-the-go.
  • DURABLE CONSTRUCTION Built to last. The DEWALT NEMA 5-15 Adapter is constructed of durable materials designed to withstand everyday use. ETL and FCC certified, the adapter is waterproof and suitable for charging indoors and outdoors with an IP66 rating. Working temperature -22 F to +122 F (-30 C to +50 C).
  • INSTALLATION & SUPPORT Ready to use right out of the box, the adapter requires no installation and easily fits the DEWALT 32 Amp Portable EV Charger for immediate charge. Guaranteed tough, we stand by our product with a 3-year limited warranty and 24/7 technical customer support.

Specs

–
Product Type:

Charging Adapter

Amperage:

32

Voltage:

120v

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy