Apply to be a TradeMaster!
Main product image of SAE J1772 to NACS Tesla Electric Vehicle Charging Adapter (60A, 250V)
Magnifying glass
Hover image to zoom

SAE J1772 to NACS Tesla Electric Vehicle Charging Adapter (60A, 250V)

Brand:
Dewalt
SKU:
DXPAEV05TS
Rating:
(0)
Q&A:
(0)
SAE J1772 to NACS Tesla Electric Vehicle Charging Adapter (60A, 250V)
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 50 Tue, Dec 1 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
60 Amps

Description

–
Charge with Ease. The DEWALT SAE J1772 to Tesla Charging Adapter is designed specifically for connecting your Tesla vehicle to SAE J1772 plugs. Compact and portable, this adapter provides a reliable and convenient charging experience for all Tesla models. (3/Y/S/X) Supporting up to 60 Amps and 240 Volts, conveniently charge your Tesla at Level 1 and Level 2 charging stations without losing any charging speed. (DEWALT EV Charger sold separately.) Built tough, this adapter comes with the durability and safety you'd expect from DEWALT. Suitable for indoor and outdoor use, the adapter is IP54 waterproof rated and can sustain working temperatures from -22 F to +122 F. Simply click the adapter into your SAE J1772 DEWALT EV charger and you're ready for use. Guaranteed tough, we stand by our product with a 3-year limited warranty and 24/7 technical customer support

Features:
  • Compatability - Designed for tesla vehicles, the DEWALT adapter will connect SAE J1772 plugs to your tesla 3/ y/ s/ x vehicle. DEWALT ev charger sold separately
  • Reliable Power - For level 1 and level 2 charging stations. Charge your tesla up to 60A /250v, providing a full quick charge with no decrease in charging speed. compact, durable, and portable, the adapter makes it easy to carry on-the-go. working temperature -22 f to +122 f (-30 c to +50 c)
  • Durable Construction - Built to last. the DEWALT ev charger adapter is constructed of durable materials. etl and fcc certified, the adapter is waterproof and suitable for charging indoors and outdoors with an ip54 rating

Specs

–
Voltage:

250v

Amperage:

60

Country of Origin:

China

Product Type:

Charging Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy