Apply to be a TradeMaster!
Main product image of NEMA 6-50 Electric Vehicle Charger Adapter
Magnifying glass
Hover image to zoom

NEMA 6-50 Electric Vehicle Charger Adapter

Brand:
Dewalt
SKU:
DXPAEV0650
Rating:
(0)
Q&A:
(0)
NEMA 6-50 Electric Vehicle Charger Adapter
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 50 Mon, Nov 30 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
32 Amps

Description

–
Charge with Ease. Designed specifically for the DEWALT 32 Amp Portable EV Charger, the NEMA 6-50 adapter provides a reliable and convenient charging experience. Compact and portable, easily connect your charger to 240 VAC 6-50 outlets at home or away.
Supporting up to 16 Amps and 240 Volts, conveniently charge your electric vehicle at Level 1 and Level 2 charging stations without losing any charging speed. (DEWALT EV Charger sold separately.)
Built tough, the DEWALT NEMA 6-50 Adapter is constructed of durable materials. ETL and FCC certified, the adapter is waterproof and suitable for charging indoors and outdoors with an IP66 rating. Working temperature -22 F to +122 F (-30 C to +50 C).
Simply connect the adapter to the DEWALT 32 Amp EV charge rand you're ready for use. Guaranteed tough, we stand by our product with a 3-year limited warranty and 24/7 technical customer support.

Specs

–
Voltage:

240v

Product Type:

Charging Adapter

Country of Origin:

China

Amperage:

32

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy