Apply to be a TradeMaster!
Main product image of NEMA 14-30 Electric Vehicle Charger Adapter
Magnifying glass
Hover image to zoom

NEMA 14-30 Electric Vehicle Charger Adapter

Brand:
Dewalt
SKU:
DXPAEV1430
Rating:
(0)
Q&A:
(0)
NEMA 14-30 Electric Vehicle Charger Adapter
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 30 Mon, Jul 13 - Wed, Jul 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Amperage
24 Amps

Description

Charge with Ease. Designed specifically for the DEWALT 32 Amp Portable EV Charger, the NEMA 14-30 adapter provides a reliable and convenient charging experience. Compact and portable, easily connect your charger to 240 VAC 14-30 outlets at home or away.
Supporting up to 24 Amps and 240 Volts, conveniently charge your electric vehicle at Level 1 and Level 2 charging stations without losing any charging speed. (DEWALT EV Charger sold separately.)
Built tough, the DEWALT NEMA 14-30 Adapter is constructed of durable materials. ETL and FCC certified, the adapter is waterproof and suitable for charging indoors and outdoors with an IP66 rating. Working temperature -22 F to +122 F (-30 C to +50 C).
Simply connect the adapter to the DEWALT 32 Amp EV charge rand you're ready for use. Guaranteed tough, we stand by our product with a 3-year limited warranty and 24/7 technical customer support.

Specs

Voltage:

240v

Product Type:

Charging Adapter

Country of Origin:

China

Amperage:

24

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy