Apply to be a TradeMaster!
Main product image of Universal Electric Vehicle Charger Retractable Cable Management Box
Magnifying glass
Hover image to zoom

Universal Electric Vehicle Charger Retractable Cable Management Box

Brand:
Dewalt
SKU:
DXPAEV55CMR
Rating:
(0)
Q&A:
(0)
Universal Electric Vehicle Charger Retractable Cable Management Box
Magnifying glass
Hover image to zoom
$199.99 each
In Stock
In Stock
Get 30 Mon, Nov 30 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Protect your EV charging cable from damage with the DEWALT EV Charger Retractable Cable Management System. A must-have for any EV owner, enjoy tangle-free charging with the 13-foot retractable cable. This built-in cable retractor maintains constant tension, preventing the cable from touching the ground and ensuring a safe and organized charging environment. Compatible with a wide range of EV charging cables up to 48 Amps (0.60-0.86 inches), this system offers a versatile and reliable solution for your charging needs. Built to last, the heavy-duty Retractable Cable Management System features a weatherproof black powder coating designed for indoor and outdoor use. With the ability to mount on the ceiling or wall, this system provides convenient and safe charging in any garage or workshop.

Upgrade your EV charging experience with the DEWALT EV Charger Retractable Cable Management System and enjoy the benefits of a safer, more organized, and more convenient charging space.

Features:
  • CHARGE SAFELY 13-foot retractable cable ensures a safe and tangle-free charging experience. The cable retractor maintains constant tension, preventing the charging cable from touching the ground and reducing the risk of tripping.
  • UNIVERSAL COMPATABILITY Compatible with all Level 1 and Level 2 EV charger cables. The thick, outdoor-rated nylon support cable securely holds EV charging cables up to 48 Amps (0.60 in. to 0.86 in. diameter).
  • DURABLE CONSTRUCTION Built to last. Durable steel construction with weatherproof black powder coating withstands harsh conditions. Can be used indoors and outdoors.
  • PROTECT YOUR INVESTMENT By safeguarding your EV charging cable, you can extend its lifespan and reduce the need for costly replacements.
  • INSTALLATION & SUPPORT Includes mounting hardware and instructions for setup. System can be mounted on wall or ceiling, ideal for garages and workshops. 3-year limited warranty

Specs

–
Product Type:

Cable Box

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy