Apply to be a TradeMaster!
Main product image of #12 - 14 x 1-1/2" Alumi-Flex Hex Washer Head Sheet Metal Screws (Box of 3000)
Magnifying glass
Hover image to zoom

#12 - 14 x 1-1/2" Alumi-Flex Hex Washer Head Sheet Metal Screws (Box of 3000)

Brand:
Dewalt
SKU:
EAH680-I
Rating:
(0)
Q&A:
(0)
#12 - 14 x 1-1/2" Alumi-Flex Hex Washer Head Sheet Metal Screws (Box of 3000)
Magnifying glass
Hover image to zoom
$1,246.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Length (Inches)
1-1/2" Length

Description

–
Alumi-Flex structural drill screws are 300 series (18-8) stainless steel self-drilling tapping screws that are used for fastening to aluminum when corrosion resistance and galvanic reaction are a primary concern

Features:
  • 300 series stainless steel provides a very high level of corrosion resistance
  • Stalgard GB coating provides greater galvanic compatibility in aluminum
  • Head marked with a "3" for easy identification (undercut flat head screws do not have a head marking)

Specs

–
Material:

Alloy Steel

Length (Inches):

1-1/2"

Shank Diameter:

#12

Threads Per Inch:

14

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy