Apply to be a TradeMaster!
Main product image of 1/4" - 20 x 2"  Type 5 Bi-Flex Hex Washer Head Sheet Metal Screws (Box of 1500)
Magnifying glass
Hover image to zoom

1/4" - 20 x 2" Type 5 Bi-Flex Hex Washer Head Sheet Metal Screws (Box of 1500)

Brand:
Dewalt
SKU:
EAJ615
Rating:
(0)
Q&A:
(0)
1/4" - 20 x 2"  Type 5 Bi-Flex Hex Washer Head Sheet Metal Screws (Box of 1500)
Magnifying glass
Hover image to zoom
$2,026.26 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Length (Inches)
2" Length

Description

–
Bi-Flex structural screws are bi-metal self-drilling tapping screws that provide the corrosion resistance of 300 series stainless steel and the efficiency of drill screws. Bi-Flex screws are suitable for use in both steel and aluminum.

Features:
  • High strength, ductility and reliabliity
  • Immune to hydrogen assisted stress corrosion cracking (HASCC)
  • Higher corrosion resistance compared with carbon steel and 410 series stainless steel fasteners
  • Stalgard GB coating creates greater galvanic compatibility in dissimilar metal applications, including connections involving aluminum
  • 18-8 stainless compatible with pressure treated lumber

Specs

–
Quantity:

1500

Tip Style:

Drill Point

Material:

Alloy Steel

Length (Inches):

2"

Shank Diameter:

1/4"

Threads Per Inch:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy